Kohler Gilford™ 30 x 22 in. Bracket-Mounted Scrub-Up/Plaster Sink Single Faucet Hole White

K12781-0

Manufacturer Part #: 12781-0

Color/Finish

(Pricing is for White)

$788.05

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Vitreous china
  • Premium material construction for durability and reliability
  • Single center hole drilled back

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Gilford™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
2-1/4 in
GSA Approved
No
Height
8-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Vitreous China
NSF Certified
No
Number Of Bowls
1
Overall Sink Size
30 in x 22 in
Sink Bowl Size
28 in x 18 in x 8-5/8 in
Width
22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday