1 Hole Single Bowl Top Mount Bar Sink in Almond
Gimlet™ 1 Hole Single Bowl Top Mount Bar Sink in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single faucet hole
- Small size fits compact spaces
- Base cabinet width: 15"
- Clean, slick style and perfect for entertaining
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Gimlet™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Length:
- 15-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 11-1/2 in x 9-1/2 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Acrylic
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/4 in x 15-1/4 in
- Width:
- 15-1/4 in