0 items

Kohler Artifacts® Glass Soap Dispenser with Tray and Tumbler

K72574

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinated set includes glass soap dispenser, glass tumbler and ceramic tray
  • Coordinates with other products in the Artifacts® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Artifacts®
Color Finish
Polished Chrome
Height
6-5/8 in
IAPMO Listed
No
Length
10-5/8 in
Material
Metal
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday