Glen Falls™ 25 x 22 in. 2-Hole Drop-In Sink in White

Part #K6663-2-0  |  Item #3550100  |  Manufacturer Part #6663-2-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CSA Certified: CSA B45.2

Center Size: 4 in

Collection: Glen Falls™

Color Finish: White

Color Finish Category: Whites

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 21 1/2 in x 15 1/2 in x 13 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Cast Iron