Glen Falls™ 25 x 22 in. Top Mount and Undermount Laundry Sink in White

Part #K19017-3  |  Manufacturer Part #19017-3-0

Starting at
$ 744.75 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits minimum 27" base cabinet if installed as top-mount or under-mount
  • Three faucet holes

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Glen Falls™

Color Finish: White

Color Finish Category: Whites

Depth: 13-3/4 in

Drain Location: Center

Drain Opening: 3-7/8 in

GSA Approved: No

Height: 13-3/4 in

IAPMO Listed: No

Length: 25 in

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22 in

Shape: Rectangular

Sink Bowl Size: 21-1/2 in x 15-1/2 in x 13 in

Sink Depth: 13-3/4 in

Sink Installation Type: [Top Mount, Undermount]

Sink Material: Cast Iron

Type: K19017-3-0

Width: 22 in