Kohler Glenbrook™ Vitreous China Semi- Recessed Drinking Fountain White

K5293-0

Color Finish

(Pricing is for White)

$1179.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Drinking fountains with Kohler® colors made to order lead time is six weeks
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Semi-recessed
  • Space-saving drinking fountains are designed for easy maintenance and cleaning

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Built-In Water Filter
No
Collection
Glenbrook™
Color Finish
White
Color Finish Category
Whites
Depth
6-5/8 in
Flow Rate
0.25 gph
GSA Approved
No
Height
20 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday