Elongated Closed Front Toilet Seat in Black Black
This product has been replaced by
Manufacturer Part #4733-RL-7
Glenbury™ Elongated Closed Front Toilet Seat in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made of durable, stain-resistant plastic, the ergonomically contoured seat includes rubber bumpers that keep the seat from shifting
- This Q3 Advantage seat features innovative technology that prevents the lid from slamming and simplifies both cleaning and installation
- With a traditional style that complements classic bathroom decor, this Glenbury seat fits most elongated toilets
- Quick-Attach™ hardware for fast and secure installation
- Quiet-Close™ seat and lid with Quick-Release™ hinges allows seat to close quietly and unlatch from the toilet for easy removal and convenient cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Glenbury™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 18-1/16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in