Kohler Glenbury™ Elongated Closed Front Toilet Seat With Cover in Mexican Sand
K4733-33
Manufacturer Part #: 4733-33
DESCRIPTION
- Quiet-Close™ lid closes slowly and quietly without slamming
- Grip-tight rubber bumpers add stability and prevent shifting
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quick-Attach® hardware for fast and secure installation
- Color matched plastic hinges
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.5
- Collection
- Glenbury™
- GSA Approved
- No
- Height
- 1-5/16 in
- IAPMO Listed
- Yes
- Toilet Seat Material
- Plastic
- Toilet Seat Shape
- Elongated
- Width
- 14-3/16 in
DOCUMENTS
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday