Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
KOHLER

Glenbury™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Glenbury™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #K2598-0
  • Item #5169099
  • Manufacturer Part #2598-0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Color matched plastic hinges
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Glenbury™ Quick-Release™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-3/16 in
IAPMO Listed -:
Yes
Length:
18-5/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in