Kohler Glenbury™ Quiet-Close™ Elongated Closed Front in Sandbar

K4733-G9

Manufacturer Part #: 4733-G9

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
Collection
Glenbury™ Quiet-Close™
GSA Approved
No
Height
1-5/16 in
IAPMO Listed
Yes
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Width
14-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday