Kohler

Glenbury™ Quiet-Close™ Elongated Closed Front Toilet Seat in Almond

Part #K4733-47  |  Manufacturer Part #4733-47

Color/Finish:
Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: Glenbury™ Quiet-Close™

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

Height: 1-5/16 in

IAPMO Listed: Yes

Length: 18-1/16 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Width: 14-3/16 in