Gooseneck Shower Arm and Flange with 2-Way Diverter in Polished Chrome
Gooseneck Shower Arm and Flange with 2-Way Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes flange
- Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
- Diverter switches water between rainhead and handshower
- For use with Kohler® showerheads and handshowers (sold separately)
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18-3/16 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Type:
- Gooseneck
- WaterSense Labeled:
- No
- Width:
- 3-1/16 in