Gooseneck Shower Arm and Flange with 2-Way Diverter in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Gooseneck Shower Arm and Flange with 2-Way Diverter in Vibrant Brushed Nickel

  • Fast #
  • Part #K76337-BN
  • Item #7217123
  • Manufacturer Part #76337-BN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Gooseneck Shower Arm and Flange with 2-Way Diverter in Vibrant Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • Diverter switches water between rainhead and handshower
  • For use with Kohler® showerheads and handshowers (sold separately)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18-3/16 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Spout Type:
Gooseneck
WaterSense Labeled:
No
Width:
3-1/16 in