KOHLER

Gooseneck Rainhead Arm with 3-Way Diverter in Polished Chrome

Part #K76336-CP  |  Item #7217154  |  Manufacturer Part #76336-CP

$ 152.63 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Diverter switches water between rainhead and handshower or both on at one time
  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • For use with Kohler® rainheads and handshowers (sold separately)

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18-3/16 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Spout Reach: 18-3/16 in

Spout Type: Gooseneck

WaterSense Labeled: No

Width: 3-1/16 in