KOHLER

Gooseneck Rainhead Arm with 3-Way Diverter in Vibrant Polished Nickel

Part #K76336-SN  |  Manufacturer Part #76336-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diverter switches water between rainhead and handshower or both on at one time
  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)
  • For use with Kohler® rainheads and handshowers (sold separately)

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18-3/16 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Spout Type: Gooseneck

WaterSense Labeled: No

Width: 3-1/16 in