Kohler Gooseneck Rainhead Arm with 3-Way Diverter

K76336

Color Finish

Starting at $169.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter switches water between rainhead and handshower or both on at one time
  • For use with Kohler® rainheads and handshowers (sold separately)
  • Includes flange
  • Kohler® K-76334 traditional flange and Kohler® K-76335 square flange also available (sold separately)

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
18-3/16 in
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
18-3/16 in
Spout Type
Gooseneck
WaterSense Labeled
No
Width
3-1/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday