70-1/16 in. Frameless Crystal Clear Tempered Glass Sliding Shower Door in Bright Polished Silver

You last purchased this on
 
KOHLER

Gradient™ 70-1/16 in. Frameless Crystal Clear Tempered Glass Sliding Shower Door in Bright Polished Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Gradient™ 70-1/16 in. Frameless Crystal Clear Tempered Glass Sliding Shower Door in Bright Polished Silver

  • Fast #
  • Part #K709063-L-SHP
  • Item #4896548
  • Manufacturer Part #709063-L-SHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Improved bypassing mechanism for smoother feel
  • Solid metal contemporary towel bar design
  • Frameless 1/4" thick crystal clear tempered glass
  • Out-of-plumb adjustability allows for easy installation
  • Reversible top track offers a choice of curved or flat profile
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Gradient™
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Crystal Clear, Tempered
Height:
70-1/16 in
IAPMO Listed -:
No
Installation Type:
Alcove
Material:
Metal
Number of Doors:
2
Product Type:
Shower Door
Shower Door Framed or Frameless:
Frameless
Shower Door Height Range:
66-70 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Style:
Modern
Width:
47-5/8 in