Gradient™ 70-1/16 in. Sliding Shower Door in Bright Polished Silver

Part #K709064-L-SHP  |  Item #4896352  |  Manufacturer Part #709064-L-SHP

$ 463.35 EACH

Color/Finish:
Bright Polished Silver

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Improved bypassing mechanism for smoother feel
  • Solid metal contemporary towel bar design
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Reversible top track offers a choice of curved or flat profile
  • Out-of-plumb adjustability allows for easy installation

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Gradient™

Color Finish: Bright Polished Silver

Color Finish Category: Silver Tones

Frame Type: Frameless

Glass Thickness: 1/4 in

Glass Type: [Crystal Clear, Tempered]

Height: 70-1/16 in

IAPMO Listed: No

Installation Type: Alcove

Material: Metal

Number of Doors: 2

Product Type: Shower Door

Shower Door Framed Or Frameless: Frameless

Shower Door Height Range: 66-70 in

Shower Door Type: Sliding

Shower Door Width Range: 30 in+

Style: Modern

Width: 59-5/8 in