Kohler Gradient™ Sliding Bath Door with Frosted Glass in Matte Nickel

K709062-D3-MX

Manufacturer Part #: 709062-D3-MX

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Frameless 1/4" thick frosted tempered glass
  • Improved bypassing mechanism for smoother feel
  • Solid metal contemporary towel bar design
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Reversible top track offers a choice of curved or flat profile
  • Out-of-plumb adjustability allows for easy installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Gradient™
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Frame Type
Frameless
Glass Type
Frosted Tempered
Height
58-1/16 in
IAPMO Listed
No
Length
1/4 in
Material
Metal
Thickness
1/4 in
Width
59-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday