Graphic Cover for K-304-K-NA-AA, K-304-KS-NA-AA, K-P304-K-NA-AA and K-P304-KS-NA-AA
Graphic Cover for K-304-K-NA-AA, K-304-KS-NA-AA, K-P304-K-NA-AA and K-P304-KS-NA-AA
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-304-K-NA-AA, K-304-KS-NA-AA, K-P304-K-NA-AA, K-P304-KS-NA-AA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Faucet Part Type:
- Graphic Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No