Cover for K-T12007, K-T12014 and K-T12021
Fairfax™ Cover for K-T12007, K-T12014 and K-T12021
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-T12007, K-T12014, K-T12021
- Collection:
- Fairfax™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Cover
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No