20-3/4 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
KOHLER

Greenwich™ 20-3/4 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #K2032-0
  • Item #10138
  • Manufacturer Part #2032-0
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Greenwich™ 20-3/4 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Faucet not included
  • Drilled for concealed arm carrier
  • Made from premium materials that withstand high-volume usage
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Greenwich™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
PipeTubing Size:
3/8 in
Shape:
Rectangular
Sink Bowl Size:
10 in x 15 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Type:
K2032-0
Width:
18-1/4 in