0 items

Kohler Greenwich™ 20 x 18 in. Vitreous China Lavatory Greenwich White White

K12643-0

Color Finish

(Pricing is for White)

$179.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Drilled for concealed arm carrier and fixture-supported knee-control fitting
  • Includes wall hanger
  • Material: Vitreous china
  • Single-hole faucet drilling
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 10 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Greenwich™
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-3/4 in x 18-1/4 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday