0 items

Kohler Grid Drain (Less Overflow)

K7107

Color Finish

Starting at $68.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative trim cap designs
  • Flower design
  • Material: Solid brass
  • Without overflow

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Vibrant® Brushed Bronze
Color Finish Category
Bronze Tones
Diameter
1-1/4 in
GSA Approved
No
Height
8-15/16 in
IAPMO Listed
No
Length
8-15/16 in
Material
Brass
NSF Certified
No
Width
2-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday