Kohler 3-13/16 in. Bathroom Sink Drain in Titanium

K7129

Manufacturer Part #: 7129-TT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Without overflow
  • For use in non-overflow applications

SPECIFICATIONS

CSA Certified
CSA B125.2
GSA Approved
No
Grid Drain Material
Brass
IAPMO Listed
No
NSF Certified
No
Overflow Included Yes or No
No
Tailpiece Length
3-13/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday