Kohler Grip-Tight Reveal™ Washer Black

K40097

Color Finish

(Pricing is for Black)

$1.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Description: Washer

SPECIFICATIONS

ANSI Specifications
ANSI Z124.5
Collection
Grip-Tight Reveal™
Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
281/1000 in
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday