0 items

Kohler Groove® 43-3/4 in. Aluminum Cover in Bright Silver

K9331-SH

Length

43-3/4 in

$113.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with Kohler® K-9947 groove acrylic shower base
  • For use with the Kohler® K-9997 Groove® acrylic shower base
  • Material: Aluminum

SPECIFICATIONS

Brand Model Compatibility
K-9997 Groove® Acrylic Shower Base
CARB OTC LEED Compliant
No
Collection
Groove®
Color Finish
Bright Silver
Color Finish Category
Silver Tones
GSA Approved
No
IAPMO Listed
No
Length
43-3/4 in
Material
Aluminum
NSF Certified
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday