Kohler Groove® 25-1/2 in. Aluminum Cover in Bright Silver

K9333-SH

Manufacturer Part #: 9333-SH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Material: Aluminum
  • For use with the Kohler® K-9928 or Kohler® K-9996 Groove® acrylic shower base

SPECIFICATIONS

Brand Model Compatibility
K-9928 and K-9996 Groove® Acrylic Shower Bases
Collection
Groove®
Drain Component Type
Drain Cover
IAPMO Listed
No
NSF Certified
No
Trim Ring
No
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday