42 in. Square Shower Base in White

You last purchased this on
 
KOHLER

Groove® 42 in. Square Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Groove® 42 in. Square Shower Base in White

  • Fast #
  • Part #K9997-0
  • Item #3549978
  • Manufacturer Part #9997-0
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recessed rear drain
  • Single threshold for three-wall or alcove installation
  • Low-threshold design for easy entry and exit
  • Requires Kohler® K-9331 groove aluminum drain cover or Kohler® K-9335 groove teak drain cover (sold separately)
  • Material: Acrylic
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Groove®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Height:
4-5/16 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Alcove
Length:
42 in
Material:
Acrylic
Shower Base Shape:
Square
Shower Installation Type:
Alcove
Threshold Height:
4-5/16 in
Width:
42 in