Kohler Groove® 55-3/4 in. Aluminum Cover in Bright Silver

K9332-SH

Length

55-3/4 in

$133.49

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with the Kohler® K-9925 or Kohler® K-9998 Groove® acrylic shower base
  • Material: Aluminum

SPECIFICATIONS

Brand Model Compatibility
K-9925 and K-9998 Groove® Acrylic Shower Bases
Collection
Groove®
IAPMO Listed
Yes
Length
55-3/4 in
NSF Certified
No
Width
5-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday