KOHLER
Groove® 60 in. Rectangle Shower Base in Sandbar
Part #K9949-G9 | Item #3550404 | Manufacturer Part #9949-G9
Product Details
- Low-threshold design for easy entry and exit
- Recessed left drain
- Single threshold for three-wall or alcove installation
- Material: Acrylic
- Requires Kohler® K-9330 groove aluminum drain cover or Kohler® K-9334 groove teak drain cover (sold separately)
- Material: Acrylic
- Requires Kohler® K-9330 groove aluminum drain cover or Kohler® K-9334 groove teak drain cover (sold separately)
Documents
Specifications
ADA Compliant: No
ASTM Specifications: [ASTM E-162, ASTM E-662]
CARB OTC LEED Compliant: No
Collection: Groove®
Color Finish: Sandbar
Color Finish Category: Neutrals
Drain Location: Left
Height: 4-3/4 in
IAPMO Listed: Yes
Installation Type: [Wall Mount, Alcove]
Length: 60 in
Material: Acrylic
Shower Base Shape: Rectangle
Threshold Height: 4-3/4 in
Type: Shower Base
UL Listed: Yes
Width: 32 in