Kohler Groove® 60 in. Rectangle Shower Base in White

K9996

Manufacturer Part #: 9996-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Low-threshold design for easy entry and exit
  • Recessed rear drain
  • Single threshold for three-wall or alcove installation
  • Material: Acrylic
  • Requires Kohler® K-9333 groove aluminum drain cover or Kohler® K-9337 groove teak drain cover (sold separately)

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
Collection
Groove®
Drain Location
Rear Center
Height
4-9/16 in
IAPMO Listed
Yes
Installation Type
Alcove, Wall Mount
Shower Base Shape
Rectangle
Shower Installation Type
Alcove
Type
Shower Base
UL Listed
Yes
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday