1-Bowl Cast Iron Wall Mount Lavatory Sink in White

You last purchased this on
 
KOHLER

Hampton™ 1-Bowl Cast Iron Wall Mount Lavatory Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hampton™ 1-Bowl Cast Iron Wall Mount Lavatory Sink in White

  • Fast #
  • Part #K2705-EH-0
  • Item #630742
  • Manufacturer Part #2705-EH-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Cast iron
  • Wall-mount installation
  • Made from premium materials that withstand high-volume usage
  • Less Triton™ faucet
  • Shelf-back
  • Faucet not included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A122.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Hampton™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
Drain Opening:
1-11/16 in
Faucet Center Size:
5-1/2 in
GSA Approved:
No
Height:
12-5/8 in
IAPMO Listed -:
No
Length:
19 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
14 in x 13 in x 5-1/8 in
Sink Depth:
12-5/8 in
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 17 in
Type:
K2705-EH-0
Vessel Only:
Yes
Width:
17 in