Hampton™ Wall Mount Basin in White

Part #K2705-0  |  Item #25379  |  Manufacturer Part #2705-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from premium materials that withstand high-volume usage
  • Material: Cast iron
  • Wall-mount installation
  • Shelf-back
  • Includes factory-installed Kohler® K-8040-2A Triton® faucet with pop-up drain and aerator

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A122.19.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 5-1/2 in

Collection: Hampton™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-11/16 in

GSA Approved: No

IAPMO Listed: No

Length: 19 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 19 in x 17 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 14 in x 13 in x 5-1/8 in

Sink Depth: 12-5/8 in

Sink Installation Type: Wall Mount

Sink Material: Cast Iron

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 17 in