Hand Shower in Vibrant Polished Brass
Hand Shower in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The kit is for bath- or deck-mount installations and comes in an array of KOHLER finishes
- Bath or deck-mount installation
- The 3-way handshower hose guide integrates with KOHLER handshowers to create a personalized showering experience
- Fluid design lines for ease of cleaning
- Includes Polished Chrome hose
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
- Solid brass construction for durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in