Kohler Hand Shower in Polished Chrome

K8548

Manufacturer Part #: 8548-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes polished chrome handshower hose
  • For use with a handshower (sold separately)
  • Requires handshower
  • Solid brass construction and exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
ASSE Standards
ASSE 1014, ASSE 1025
Application
Residential
CSA Certified
CSA B125.1
Depth
2-1/2 in
End Connections
NPT
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
2-3/8 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Height
2-3/8 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Type
K8548-CP
WaterSense Labeled
No
Width
2-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday