0 items

Kohler Flipside® Hand Shower with Flipstream Technology

K17492

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Changing sprays is as easy as turning the head on its axis
  • Ergonomic design is easy to use even with soapy hands
  • Flow rate: 2.5 gpm
  • Komotion™ spray delivers a soothing and circular water pattern
  • Kotton™ spray releases a dense and luxurious downpour of water
  • Koverage™ spray delivers full coverage spray for everyday showering
  • Kurrent™ spray offers a targeted massage to ease away aches and pains
  • With innovative Flipstream technology, the Flipside handshower dedicates a single sprayhead surface to each of the four unique sprays

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Flipside®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Diameter
5-3/8 in
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2.5 gpm
Height
10-1/2 in
IAPMO Listed
No
Length
60 in
Material
Rubber
NSF Certified
No
Showerhead Function
4
Trim Only
No
WaterSense Labeled
No
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday