Handle in Brushed Nickel

Part #K1009890-BN  |  Item #1830302  |  Manufacturer Part #1009890-BN

$ 23.27 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle