Kohler

Handle in Polished Chrome

Part #K1011530-CP  |  Manufacturer Part #1011530-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: K-T10277-4 and K-T10360-4 Shower Valve

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No