Handle in Polished Chrome

Part #K44110-CP  |  Item #1691570  |  Manufacturer Part #44110-CP

$ 289.30 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Kohler Genuine Part
  • Replacement right-hand steeping handle
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle

Type: K44110-CP

cUPC Certified: Yes