Kohler Rite-Temp® Handle in Polished Chrome

K75143

Manufacturer Part #: 75143-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Rite-Temp®
Faucet Part Type
Handle
Flow Rate
13 gpm
Handle Type
Lever
Number of Handles
Single Handle
Type
K75143-CP

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday