Handle Kit in Polished Brass

Part #K77888-VF  |  Item #1018271  |  Manufacturer Part #77888-VF

Color/Finish:
Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle