KOHLER

Handle Kit in Polished Chrome

Part #K78139-CP  |  Manufacturer Part #78139-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

Handle Type: Lever