7 in. Handle Kit in Polished Chrome

You last purchased this on
 
KOHLER

7 in. Handle Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

7 in. Handle Kit in Polished Chrome

  • Fast #
  • Part #K1001795-CP
  • Item #1625876
  • Manufacturer Part #1001795-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Handle
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Flow Rate:
25 gpm
Handle Type:
Lever
Length:
7 in
Number of Handles:
Single Handle