Handle Skirt Polished Chrome
Handle Skirt Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Description: Bonnet
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Collar
- Flow Rate:
- 1.5 gpm