3-Hole Utility Sink in White
Harborview™ 3-Hole Utility Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide single bowl
- Integral apron and backsplash
- Base cabinet width: 50"
- Can be wall-mounted with coordinating Kohler® K-6617 legs (sold separately)
- Three faucet holes with 8" centers
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Harborview™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 8 in
- Height:
- 15-1/16 in
- IAPMO Listed -:
- No
- Length:
- 48 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 42-7/16 in x 18-1/26 in x 10 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 48 in x 28 in
- Width:
- 28 in