Single Bowl Faucet Wall Mount Laundry Sink White

You last purchased this on
 
KOHLER

Harborview™ Single Bowl Faucet Wall Mount Laundry Sink White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Harborview™ Single Bowl Faucet Wall Mount Laundry Sink White

  • Fast #
  • Part #K6607-4-0
  • Item #1687061
  • Manufacturer Part #6607-4-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wide single bowl
  • Integral apron and backsplash
  • Base cabinet width: 50"
  • Can be wall-mounted with coordinating Kohler® K-6617 legs (sold separately)
  • Two sets of two faucet holes with 8" centers
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Collection:
Harborview™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-7/8 in
Faucet Center Size:
8 in
Height:
15-1/16 in
IAPMO Listed -:
No
Length:
48 in
Number of Bowls:
1
Number of Holes:
2 Hole
Sink Bowl Size:
42-7/16 in x 18-1/26 in x 10 in
Sink Installation Type:
Wall Mount
Sink Material:
Cast Iron
Sink Size, Overall:
48 in x 28 in
Width:
28 in