Hardware Kit for Kohler Faucets
Hardware Kit for Kohler Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Kohler Faucets
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Hardware Kit
- WaterSense Labeled:
- No