Hardwood Cutting Board Hardwood
Hardwood Cutting Board Hardwood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Length:
- 10 in
- Material:
- Hardwood
- Origin:
- Domestic
- Width:
- 18-1/8 in