Harken™ 1.28 GPF 1PC CLST HARKEN WHIT

Part #K22695-0  |  Item #9055469  |  Manufacturer Part #22695-0

$ 823.50 EACH

Type:

K22695-0

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design.
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl.
  • Standard height.
  • 1.28 gpf (4.8 lpf).
  • Left-hand Polished Chrome trip lever.
  • 2-1/8" (54 mm) fully-glazed trapway.
  • Fully skirted trapway simplifies cleaning.
  • Quiet-Close™ elongated seat allows seat to close quietly.

Green

Documents

Specifications

ASME Specifications: ASME A112.19.2

Application: Toilet

Bowl Only - FEI: No

Bowl Shape: Elongated

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Harken™

Color: White

Color Finish: White

Color Finish Category: Whites

Depth: 15-69/100 in

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 27 in

Material: Vitreous China

Origin: Global

Product Type: Toilet

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

Type: K22695-0

WaterSense Labeled: Yes

Width: 28-31/50 in